Beli bearing iko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKO Bearing Jarum Tipe Selubung (Laher Bambu)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  2. shindaiwa Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  3. IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)
    Mulai

    Rp389.900

    IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)
    Deskripsi:
    This is a small-volume, economical bearing that combines a needle bearing with a cage in the radial bearing section and a thrust ball bearing in the thrust bearing section.This bearing can support radial and axial loads simultaneously.For the dust cover type, the dust cover made of thin steel plate is attached to the groove on the outer diameter of the outer ring flange of the thrust bearing section, forming a labyrinth between the thrust raceway and the dust cover, which is effective in preventing grease leakage and the intrusion of dust and dirt.
    atribut:
    • Basic Static Load Rating Radial (N): 25400
    • Basic Static Load Rating Axial (N): 19700
    • Basic Dynamic Load Rating Axial (N): 14200
    • Inner Diameter d(Φmm): 17
    • Body Material: High carbon chromium bearing steel
    • Cover: Dust cover included
    • Dimension H (mm): 10
    • Dimensions d2 (mm): 36 phi
    • Dimensions l (mm): 30
    • Inner circle: LRT172020
    • Inscribed circle diameter Fw(Φmm): 20
    • Outer Diameter d (mm): 30
    • Permitted Rotation Speed (rpm): 7500
    • Raceway Shape: Needle roller bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Type: With inner ring
    • Width B (mm): 20.5
  4. Makita Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Mulai

    Rp12.999.900

  5. IKO Cam Follower CF4 Series
    Mulai

    Rp259.900

    IKO Cam Follower CF4 Series
    atribut:
    • Dimension C (mm): 8
  6. IKO Inner Ring
    Mulai

    Rp19.900

    IKO Inner Ring
    Deskripsi:
    Inner Rings for Shell Type Needle Roller Bearings Inch Series.IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
  7. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  8. shindaiwa Bandsaw (Gergaji Pita)
    Mulai

    Rp29.999.900

    shindaiwa Bandsaw (Gergaji Pita)
    atribut:
    • Cutting Angle (°): 90/45
    • Power Cord Length (m): 3
    • Output Power (W): 200
  9. IKO Thrust Washer AS Series
    Mulai

    Rp7.900

    IKO Thrust Washer AS Series
    atribut:
    • Dimension S (mm): 1
  10. INA Axial Needle Roller and Cage Assembly AXK Type (Laher Bambu)
    Mulai

    Rp28.900

    INA Axial Needle Roller and Cage Assembly AXK Type (Laher Bambu)
    Deskripsi:
    Axial needle roller and cage assemblies, single direction, to DIN 5405-2
  11. TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Mulai

    Rp5.099.900

    TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Deskripsi:
    The motor and pump are coaxial, but they have separate structures. There is no suction pipe in the pump part, and it is used by submerging it directly under the liquid level. Unlike the NPJ type, it does not have a mechanical seal, so it is suitable for all machine tools, including grinding machines in which abrasive particles are mixed in the liquid.An oil drain fringer is installed at the bottom of the motor to protect it. All machine tools including grinding machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharge decreases. Especially in the case of high viscosity, the motor load may increase too much and the motor may burn out.* For mounting, use either "LE" or "LA" holes.
    atribut:
    • Rated Current (A): 0.57/0.29[50Hz] 0.67/0.34[60Hz]
    • Allowable Current (A): 0.7/0.35[50Hz] 0.75/0.38[60Hz]
    • Dimension Lr (mm): 100
    • Ambient Temperature (°C): -15 to 40 (no freezing)
    • Dimension KL (mm): 103
    • Dimension LB (mm): 104
    • Dimension LC (mm): 150
    • Dimension LE (mm): 134
    • Dimension LH (mm): 150
    • Dimension LJ (mm): 107
    • Dimension LL (mm): 131
    • Dimension La (mm): 132
    • Dimension Lp (mm): 125
    • Dimension PC (mm): 15
    • Dimensions d (mm): 133
    • Installation Altitude (m): 1000 or less above sea level
    • Lifting Height (m): 2
    • Liquid Temperature Range (°C): -20~60
    • Output Power (W): 100
    • Voltage (V): 200/200-220[50/60Hz]
  12. Subaru Office Chair Secretary SB 408 Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.299.900

    Subaru Office Chair Secretary SB 408 Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Foot Base Material: Nylon
    • Specification: Backrest Tilting Control, Gaslift
    • Armrest: Adjustable Armrest
Daftar Harga bearing iko Terbaru October 2026
IKO Bearing Jarum Tipe Selubung (Laher Bambu)Rp27.900
IKO Needle Roller Bearing NTB Series (Laher Bambu)Rp20.900
IKO Needle Roller Bearing (Laher Bambu)Rp20.900
shindaiwa Bandsaw Blade (Mata Gergaji Pita)Rp3.999.900
IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)Rp389.900
IKO Needle Roller Bearing TAF Series (Laher Bambu)Rp58.900
Makita Cordless Grass Trimmer (Pemotong Rumput Baterai)Rp12.999.900
IKO Cam Follower CF4 SeriesRp259.900
IKO Cam Follower CF3 SeriesRp99.900
IKO Needle Roller Bearing RNAF Series (Laher Bambu)Rp55.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait